Beli depth gauge mitutoyo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Digimatic Depth Gaugeatribut:
- Base Width (mm): 16
- Measuring Force (N): 1.5 or less
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Stroke (mm): 12.7
- Mitutoyo Digimatic Depth Gaugeatribut:
- Minimum Reading (mm): 0.01
- Type: Digital type
- Repeatability (mm): 0.01
- Base Dimensions (mm): 250 x thickness 10
- Battery Life (About Normal use): 3 years
- Power Supply: SR44 (button type silver oxide battery) x 1
- Series: 571
- SK Digital Pocket Depth Gaugeatribut:
- Manufacturer Code: 151195
- Measurement Range (mm): 0 to 25
- Instrument Error (mm): ±0.2
- Minimum Display (mm): 0.1
- Total Length (mm): 86
- Base Dimension (mm): 61
- Power Supply: Lithium coin cell battery (CR2032)x1 (accessory)
- Mitutoyo Dial Depth Gaugeatribut:
- Flatness (micro m): (Base Size) 5
- Indication Error (µm): ± 15
- Measuring Force (N): 1.4 or less
- Scale (mm): 0.01
- Stroke (mm): 10
- Mitutoyo Depth Gaugeatribut:
- Minimum Reading (mm): 0.01
- Base Dimensions (mm): 100
- Base Thickness (mm): 6
- Battery Life (Year): 5
- Maximum Error (mm): ±0.02
- Number of Battery: 1
- Position Detection Method: Electromagnetic induction type absolute encoder
- Protection Class: IP67
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Mitutoyo Digital Depth GageDeskripsi:The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.atribut:
- Units: Metric
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Battery Life: Approx. 3 years under normal use
- Range (mm): 0-600
- Resolution (mm): 0.01
- Accuracy (mm): ±0.05
- Battery: SR44 (1 pc.) 938882
- Display: LCD
- Maximum Response Speed: Unlimited
- Mitutoyo Part Number: VDS-60DC
- Optional Accessories: 959143, 959149, 959150
- Repeatability (mm): 0.01
- SPC Output: Yes
- Technology: Digimatic
- Mitutoyo ABS Digimatic Depth Gaugeatribut:
- Mitutoyo Part Number: 571-253-10
- Minimum display amount (mm): 0.01
- Base Dimensions (mm): 100 x thickness 6.3
- Instrument Difference (mm): +/- 0.03
- Dimension L (mm): 404
- Repeatability (mm): 0.01
- Measuring Range (mm) : 300
- Insize Outside Metric MicrometerDeskripsi:- Graduation 0.01 mm/0.0001 Inch- Carbide measuring faces- Meet DIN863- Supplied with setting standard ( expect 0-25mm/0-1 Inch)
- Insize Shockproof Dial IndicatorDeskripsi:Shockproof Dial Indicator> Jeweled bearing> Supplied with limit pointers and bezel clamp> Optional accessory: backs, contact points> Graduation: 0.01 mm> Range/rev: 1 mm> Dial reading: 0-100> Schockproofatribut:
- Range/rev (mm): 1
- Dial Reading: 0-100
- Mitutoyo Digital Depth GageDeskripsi:The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.atribut:
- Battery: SR44 (1 pc.) 938882
- Display: LCD
- Maximum Response Speed: Unlimited
- SPC Output: Yes
- Technology: Digimatic
- Insize Circumference Tapesatribut:
- Accuracy (mm): Circumference : ±3; Diameter : ±1
- Vertex Middle Pitch Permanent Magnetic Plateatribut:
- Height (mm): 50
- Pole Pitch: 5 (1+4)
- Shinwa Rules Magnifying GlassDeskripsi:- A loupe that is clear and easy to see and grip.- Loupe used when viewing small letters in newspapers, dictionaries, etc.* Never look at the solar light source with the loupe.atribut:
- Material (Lens): Glass
- Precision: ± 20%
- Mitutoyo Dial Indicator Depth Gaugeatribut:
- Range (mm): 0-10
- Accuracy (µm): ±15
- Stroke (mm): 10
- Base Flatness (µm): 5
- Probe Tip (mm): Needle, R = 0.2 (No.137413)
- Graduation (mm): 0.01
- Digital / Analog: Analog
- Measurement: Metric
- Mitutoyo Digital Depth GageDeskripsi:The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.atribut:
- Units: Metric
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Battery Life: Approx. 5 years under normal use
- Range (mm): 0-150
- Resolution (mm): 0.01
- Accuracy (mm): ±0.02
- Battery: SR44 (1 pc.) 938882
- Display: LCD
- Maximum Response Speed: Unlimited
- Mitutoyo Part Number: VDS-15AX
- Optional Accessories: 959143, 959149, 959150
- Repeatability (mm): 0.01
- SPC Output: Yes
- Technology: Digimatic
Daftar Harga depth gauge mitutoyo Terbaru March 2026
| Mitutoyo Digimatic Depth Gauge | Rp7.799.900 |
| Mitutoyo Dial Depth Gauge | Rp1.599.900 |
| Mitutoyo Digimatic Depth Gauge | Rp20.999.900 |
| SK Digital Pocket Depth Gauge | Rp269.900 |
| Mitutoyo Dial Depth Gauge | Rp1.499.900 |
| Mitutoyo Depth Gauge | Rp7.399.900 |
| Mitutoyo Digital Depth Gage | Rp10.999.900 |
| Mitutoyo ABS Digimatic Depth Gauge | Rp11.999.900 |
| Insize Outside Metric Micrometer | Rp469.900 |
| KRISBOW Mikrometer Sekrup | Rp329.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































/Mitutoyo%20Depth%20Gauge/7kP103935272-1.jpg)